Hydrant Repair Kit
Hydrant Repair Kit
Frequently Purchased Together
Product Details
- Repairs or replaces all wear parts on stem and packing nuts
- For use with Mansfield Style 300/400/500 Series
- No special tools required
Specifications
- ASSE Standards:
- ASSE 1019
- Application:
- Commercial
- Brand Model Compatibility:
- 300, 400 and 500 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 2 in
- End Connection 1:
- MNPT
- End Connection 2:
- Sweat
- End Connections:
- MNPT x Sweat
- FM Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- NSF:
- No
- NSF Certified:
- No
- Number of Pieces:
- 13 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Hydrant Repair Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Type:
- Frost Proof Wall Hydrant
- Weight:
- 1 lb
- Width:
- 4 in