Anti-siphon Frost-proof Brass 1/2 x 4 in. Sillcock

You last purchased this on
 
PRIER Products

P-154 Series Anti-siphon Frost-proof Brass 1/2 x 4 in. Sillcock

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

P-154 Series Anti-siphon Frost-proof Brass 1/2 x 4 in. Sillcock

  • Fast #
  • Part #PP154D04LF
  • Item #7729589
  • Manufacturer Part #P-154D04-LF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Hydrant meets ASSE 1019 code approval
  • Satin nickel plated for long life
  • Inlet: 1/2 in. MIP x 1/2 in. SWT
  • Stainless steel seat washer screw and handle screw
  • P-003 vacuum breaker meets ASSE 1011 code approval
  • Enclosed screw holes and self-aligning lug for easy installation
  • Solid brass body, valve stem cap, seat and stem ends
  • Large cast brass flange that is pitched to drain
  • Lead free
  • Powder coated metal handle
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1019
Application:
Residential
Coating:
Powder Coated
Collection:
P-154 Series
Color Finish Name:
Satin Nickel
End Connection 1:
MPT
End Connection 2:
Sweat
End Connections:
MPT x Sweat
Handle Material:
Cast Aluminum
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Brass
NSF Certified:
Yes
Origin:
Domestic
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Wheel Handle
Valve Seat Material:
Brass
Valve Size:
1/2 in