Vacuum Breaker Repair Kit Plastic
Vacuum Breaker Repair Kit Plastic
Frequently Purchased Together
Product Details
- Fits original 500 Series, 400 Series and new Diamond 400 Series Wall Hydrants
- No special tools required
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 400 and 500 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1 in
- End Connection 1:
- MNPT
- End Connection 2:
- Sweat
- End Connections:
- MNPT x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- NSF:
- No
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Product Type:
- Vacuum Breaker Repair Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Bonnet Type:
- Threaded
- Valve Seat Material:
- EPDM
- Valve Type:
- Frost Proof Wall Hydrant
- Weight:
- 1 lb
- Width:
- 4 in