Corded 120V Unit Charging Adapter

You last purchased this on
 
PROCOM

Corded 120V Unit Charging Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROCOM

Corded 120V Unit Charging Adapter

  • Fast #
  • Part #KKMB27
  • Item #4632113
  • Manufacturer Part #KMB-27
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
KSC-23BK, KSC-28, KSC-31, KSC37, TK-3130, TK-3131, TK-3230, TK-3230DX
Color Finish Category:
Blacks
Color Finish Name:
Black
Corded Cordless:
Corded
Height:
5 in
Length:
8 in
Material:
Metal, Plastic
Tool Type:
Charger
Volts:
120V
Watts:
1.5 W
Width:
15 in
Wireless Communication - FEI:
Radio