1/2 in x 3/4 in. Bronze MIP x Hose No Kink Loose Key Hose Bibb

You last purchased this on
 
PROFLO®

1/2 in x 3/4 in. Bronze MIP x Hose No Kink Loose Key Hose Bibb

  • Fast #
  • Part #PF103DLKC
  • Item #4080791
  • Manufacturer Part #PF103DLKC
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in x 3/4 in. Bronze MIP x Hose No Kink Loose Key Hose Bibb

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes loose key
  • Bronze construction
  • No kink hose bibb
  • Max Pressure: 125 psi
  • Max Temperature: 160°F
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
MIPS
End Connection 2:
GHT
End Connections:
MIPS x GHT
Handle Type:
Loose Key
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-1/4 in
Material:
Bronze
NSF Certified:
No
No Kink:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Valve Size:
1/2 in x 3/4 in
WaterSense Labeled:
No