1/2 in. Brass FIP Stop & Waste Valve
1/2 in. Brass FIP Stop & Waste Valve
Frequently Purchased Together
Product Details
- End Connections: IPS
- Valve Length: 2.28 in.
- 1/2 in. brass stop & waste valve
- Minimal pressure drop due to full size ports
- NSF 61
- 2 piece, full port ball and waste valves
- Valve Pressure Class: 600#
- Maximum Temperature: 248 degrees (F)
- PTFE seats are standard
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI Z1157-2014e1, ANSI 14-2010a, ANSI 372-2016
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS x FIPS
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/25 in
- Material:
- Brass
- Maximum Temperature:
- 248
- NSF:
- NSF 61, NSF 372, NSF 14, NSF 14-2010a, NSF 372-2016
- NSF Certified:
- Yes
- Pressure Class:
- 600#
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Type:
- Stop & Waste Valve
- WaterSense Labeled:
- No