1-1/2 x 6 in. 16 Gauge Interlocking Stud Guard
1-1/2 x 6 in. 16 Gauge Interlocking Stud Guard
Frequently Purchased Together
Product Details
- Size: 6" x 1 1/2"
- Interlocking style
- Galvanized steel construction
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 16 ga
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in