1 CTS 3/4 IPS Extended Pipe Stay
1 CTS 3/4 IPS Extended Pipe Stay
Frequently Purchased Together
Product Details
- Vertical or horizontal offset pipe guide
- Color/Finish: Black, epoxy coated
- Carbon steel construction
Documents
Specifications
- Coating:
- Epoxy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- WaterSense Labeled:
- No