1 x 5-1/4 in. Black Alloy Steel Grade B7 Stud with Two Hex Nut
1 x 5-1/4 in. Black Alloy Steel Grade B7 Stud with Two Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-193 Grade B7
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Type:
- Hex
- Grade:
- B7
- Length:
- 5-1/4 in
- Material:
- Alloy Steel
- Product Type:
- Hex Nut, Stud Bolt Kit
- Size:
- 1 in