2.0 gpm Aerator in Brushed Nickel

You last purchased this on
 
PROFLO®

2.0 gpm Aerator in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

2.0 gpm Aerator in Brushed Nickel

  • Fast #
  • Part #OBPF53369403ZBN
  • Item #8095049
  • Manufacturer Part #OBPF53369403BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Flow Rate:
2.0 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
WaterSense Labeled:
No