3/4 in. Bronze FIP Garden Valve

You last purchased this on
 
PROFLO®

3/4 in. Bronze FIP Garden Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/4 in. Bronze FIP Garden Valve

  • Fast #
  • Part #PF113FLKC
  • Item #4080762
  • Manufacturer Part #PF113FLKC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • End Connection: 3/4" FIP
  • Bronze construction
  • Garden valve
  • Max Pressure: 125 psi
  • Loose key operation
  • Bent nose design
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Pressure - Maximum:
125 psi
Valve Body Material:
Bronze
Valve Body Style:
Loose Key
Valve Operator:
Key
Valve Size:
3/4 in
Valve Type:
Garden Valve
WaterSense Labeled:
No