3/4 in. Bronze Male x Hose Hose Bibb

You last purchased this on
 
PROFLO®

3/4 in. Bronze Male x Hose Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/4 in. Bronze Male x Hose Hose Bibb

  • Fast #
  • Part #PF116FC
  • Item #4080776
  • Manufacturer Part #PF116FC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Max Temperature: 160°F
  • Max Pressure: 125 psi
  • End Connection: MIP
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
FIPS
End Connection 2:
GHT
End Connections:
FIPS x GHT
Handle Material:
Zinc
Handle Type:
T-handle
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
NSF Certified:
No
No Kink:
No
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Valve Body Material:
Brass
Valve Seat Material:
NBR
Valve Size:
3/4 in
WaterSense Labeled:
No