3/4 in. MPT x NHT Boiler Drain Valve

You last purchased this on
 
PROFLO®

3/4 in. MPT x NHT Boiler Drain Valve

  • Fast #
  • Part #PFX75FC
  • Item #4631127
  • Manufacturer Part #PFX75FC
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/4 in. MPT x NHT Boiler Drain Valve

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Not for use at or below ground level
  • No kink full pattern with stuffing box
  • Produces 125 lbs cold water pressure to 100°F
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Adjustable:
No
End Connection 1:
MIPS
End Connection 2:
NHT
End Connections:
MIPS x NHT
Handle Material:
Cast Iron
Height:
3-3/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Compliant Not Certified
Material:
Brass, Rubber, Cast Iron
Material Type:
NBR
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Body Material:
Brass
Valve Seat Material:
NBR
Valve Size:
3/4 in
Valve Type:
Boiler Drain Valve
WaterSense Labeled:
No
Width:
2-1/2 in