3/8 in. Thermostat Mixing Valve
3/8 in. Thermostat Mixing Valve
-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Installs easily between the stop valves and faucet
- Temperature controls to ASSE 1070, down to 0.5 gpm
- Lead free brass body to comply with lead free installation requirements
- NSF-61 Compliant
- Integral checks with screens prevents cross flow and filter out debris
- Factory set to 105°F (41°C)
- Includes tamper resistant handle to prevent accidental misadjustment
- Corrosion resistant internal components for extended life
- ASSE 1070ASSE 1016-T
- NSF372 Compliant
Specifications
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018, ASME A112.1070
- ASSE Standards:
- ASSE 1070, ASSE 1016-T
- Application:
- Commercial
- CSA Certified:
- CSA B125.1-18, CSA B125.70-2015, CSA 61-2020
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 105
- Minimum Temperature:
- 41
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Outlet Quantity:
- 1
- Temperature Range:
- 0 to 105 Deg F (0 to 41 Deg C)
- UL Listed:
- No
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostat Mixing Valve
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in