9 x 1-1/2 in. 16 ga Safety Plate Stud Guard
9 x 1-1/2 in. 16 ga Safety Plate Stud Guard
Frequently Purchased Together
Product Details
- Steel plate straps
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 9 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in