Diverter Tub Spout in Chrome
Diverter Tub Spout in Chrome
Frequently Purchased Together
Product Details
- Extra long 7" tub spout
- Material: Zinc
- End Connection: 1/2" CTS slip-fit
- CSA us listed
- For applications where an extra long spout is required
- Pull up diverter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- CTS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- MA Approved -:
- Yes
- Material:
- Metal
- Spout Reach:
- 7 in
- Spout Type:
- Diverter Slip Fit
- Tub Spout Reach:
- 6-7/8 in
- WaterSense Labeled:
- No