Round Toilet Bowl in White
Edgehill Round Toilet Bowl in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Bowl Shape: Round
- Bowl Height: 16.13 in.
- Constructed from grade A vitreous china
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
- Fully glazed 2 in. trapway
- Toilet seat not included
- Rough-In Dimension(s): 10, 12, or 14 in. (dependent on tank used)
- Installation Type: Floor mounted
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Edgehill
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 16-1/8 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 16-1/2 in
- Toilet Bowl Width:
- 17-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2 in
- WaterSense Labeled:
- Yes
- Width:
- 9-5/8 in