Anti-siphon Brass 6 in. Hose Sillcock

You last purchased this on
 
PROFLO®

PF73 Anti-siphon Brass 6 in. Hose Sillcock

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF73 Anti-siphon Brass 6 in. Hose Sillcock

  • Fast #
  • Part #PF73ASFU
  • Item #3157991
  • Manufacturer Part #PF73ASFU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Brass construction
  • Handwheel operation
  • Wall hydrants
  • Max Pressure: 125 psi
  • Anti-siphon sillcock
  • Requires Certification

Recommended Accessories


Specifications

ASSE Standards:
ASSE 1019-A, ASSE 1019-2011
CSA Certified:
Yes
Collection:
PF73
End Connection 1:
GHT
End Connection 2:
GHT
End Connections:
GHT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Handle Type:
Hand Wheel
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6 in
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon
Valve Operator:
Multi Turn Handwheel
Valve Seat Material:
Brass
WaterSense Labeled:
No