2 in. PVC Check Valve
PFPCVS400 Series 2 in. PVC Check Valve
Frequently Purchased Together
Product Details
- End Connections: Socket Weld
- Valve Length: 9.25 in.
- 2 in. pvc ball valve
- Weighted Buna-N flapper seal and angle seat design for low pressure seal
- Can be installed vertically or horizontally
- ASTM D-2466
- Valve Pressure Class: 125#
- Maximum Temperature: 140 degrees (F)
- True union design for easy installation, servicing and cleaning
- Full flow design reduces flow loss
Specifications
- ASTM:
- ASTM D-2466, ASTM D-2466-2015
- Clean Bagged:
- No
- Collection:
- PFPCVS400 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed -:
- No
- Length:
- 9-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TPR
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 2.3 lb