2 ft. Brass NPT x Hose Thread Yard Hydrant

You last purchased this on
 
PROFLO®

PFXAF Premium Series 2 ft. Brass NPT x Hose Thread Yard Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFXAF Premium Series 2 ft. Brass NPT x Hose Thread Yard Hydrant

  • Fast #
  • Part #PFXAF7502
  • Item #4632173
  • Manufacturer Part #PFXAF7502
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Heavy-duty solid no lead brass hose adapter
  • Pipe and rod are galvanized to prevent rust
  • Lever control with variable flow
  • Frost proof yard hydrant
  • Automatic self-adjusting plunger
  • 1 in galvanized pipe and 7/16 in galvanized operating rod
  • Drains below the frost line once hydrant is shut off
  • Head and lever can be padlocked when not in use to prevent unauthorized use
  • Made in USA
  • Lead-Free
  • Requires Certification

Recommended Accessories


Specifications

ASSE Standards:
ASSE 1019-2011
Collection:
PFXAF Premium Series
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Depth:
24 in
Depth of Trench:
2 ft
End Connection 1:
FIPS
End Connection 2:
FGHT
End Connections:
FIPS x FGHT
Flow Rate:
40 gpm
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
57-1/2 in
Material:
Brass, Stainless Steel
Pressure - Maximum:
100 psi
Type:
PFXAF7502
Valve Operator:
Lever Handle
Valve Size:
3/4 in
Valve Type:
Frost Proof Yard Hydrant
WaterSense Labeled:
No