Repair Kit For PFEM7500 Yard Hydrant
Repair Kit For PFEM7500 Yard Hydrant
Frequently Purchased Together
Product Details
- PFEM7500RK Includes: Valve stem packing, plunger and container of silicone lube
Specifications
- Brand Model Compatibility:
- PFEM7500 Yard Hydrant
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- WaterSense Labeled:
- No