Zinc 10 in. Log Lighter Key

You last purchased this on
 
PROFLO®

Zinc 10 in. Log Lighter Key

  • Fast #
  • Part #PFP57ACP
  • Item #1145110
  • Manufacturer Part #P57ACP
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Zinc 10 in. Log Lighter Key

This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Zinc construction
  • Fits 1/4" hex nut
  • Replacement key for PROFLO log lighter valves
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
10 in
MA Approved -:
No
Material:
Zinc
Product Type:
Log Lighter Key
WaterSense Labeled:
No