3 Light 100W Pendant Brushed Nickel
Bravo 3 Light 100W Pendant Brushed Nickel
Frequently Purchased Together
Product Details
- Evenly scaled etched glass.
- Slightly arching arm gives a casual flair.
- Brushed Nickel finish.
- Coordinating fixtures from this collection.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Bravo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 98 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5 lb
- Width:
- 21 in