40W 2-Light 5-Blade Medium E-26 LED Ceiling Fan in Architectural Bronze
Builder Fan 40W 2-Light 5-Blade Medium E-26 LED Ceiling Fan in Architectural Bronze
Frequently Purchased Together
Product Details
- Reversible Classic Walnut/Medium Cherry blades
- Ceiling fan with timeless Architectural Bronze finish
- 52” ceiling fan with light kit features five reversible blades
- Ceiling fan adds form and function – by providing increased air circulation in rooms
- Pull chain is Chrome with a walnut fob
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- White etched glass bowl with two medium-based LED lamps are included (included lamps are not dimmable)
- Features a dual mount system and a three-speed pull chain fan switch, as well as an on/off pull chain switch to operate the light
- Powerful and reversible 3-speed motor with triple-capacitor control
- Features Traditional design styling
Specifications
- Application:
- Residential
- Blade Span:
- 52 in
- CFM:
- 3300 ft3/min
- Ceiling Fan Blade Finish:
- Medium Cherry/Classic Walnut
- Collection:
- Builder Fan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Etched
- Height:
- 19-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Transitional
- Lumens:
- 1600
- Lumens per Watt:
- 94
- Material:
- Steel
- Number Of Hours:
- 15000 h
- Number of Blades:
- 5
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 19.18 lb