24W 1-Light LED Outdoor Wall Sconce in Satin Nickel
Cylinder 24W 1-Light LED Outdoor Wall Sconce in Satin Nickel
Frequently Purchased Together
Product Details
- This sleek, contemporary cylinder is ideal for indoor or outdoor applications
- A Satin Nickel finish complements a variety of exteriors
- 3" LED wall mount up/downlight cylinder
- Energy Star Qualified
- Die Cast Aluminum construction with durable powder coated finish
- Dimmable to 10% brightness with many Forward Phase (Triac) dimmers
- 1798 lumens, 75 lumens per watt (delivered)
- Warm white, 3000K, color temperature, 90 CRI
- Meets California T24 JA8-2016.
Specifications
- ADA Compliant:
- No
- AMP:
- 0.201
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Cylinder
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear
- Green Product:
- Yes, Energy Star
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 1798
- Lumens per Watt:
- 75
- Material:
- Aluminum
- Number Of Hours:
- 5000 h
- Number of Lights:
- 1
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 24 W
- Weight:
- 1.94 lb
- Width:
- 4-1/2 in