4 Light 60W Sphere Foyer Lantern with Pivoting Interlocking Rings Burnished Silver
Equinox 4 Light 60W Sphere Foyer Lantern with Pivoting Interlocking Rings Burnished Silver
Frequently Purchased Together
Product Details
- Interlocking rings.
- Matching candle sleeves.
- Burnished Silver finish.
- Can be displayed individually or in groupings of two or more.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Equinox
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Burnished Silver
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 18-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 93-5/16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Coastal, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6 lb
- Width:
- 16 in