100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Architectural Bronze
Greene Ridge 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Architectural Bronze
Frequently Purchased Together
Product Details
- Arts and Crafts-inspired wall lantern has a tailored, rectangular silhouette
- Simple, strong styling makes it ideal for Craftsman, rustic, and transitional settings
- Perfect for installing on either side of an exterior door or interior foyer, in outdoor kitchens, in dining or living areas, or anywhere accent lighting is desired
- Uses one 100-watt max medium base bulb, or LED equivalent, that is sold separately
- Measures 5-1/4 in square X 11-5/8 in height, extends 6-3/4 in, H/CTR 8 in
- CSA safety-listed for use in wet locations
- Finished in Architectural Bronze
- Clear seeded glass shade with rimmed edge surrounded a single light
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Greene Ridge
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 11-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Craftsman, Rustic, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Weight:
- 1.1 lb
- Width:
- 5-1/4 in