1 in. Plain End Stainless Steel Insert Stiffener
1 in. Plain End Stainless Steel Insert Stiffener
-
Pick Up: 56 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 372 2020, ANSI 61 2020
- CSA Certified:
- CSA 372 2020, CSA 61 2020
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Insert Stiffener
- Material:
- Stainless Steel
- NSF:
- NSF 372 2020, NSF 61 2020
- NSF Certified:
- Yes
- WaterSense Labeled:
- No