10 x 9-1/2 in. Cast Iron Valve Box Top

You last purchased this on
 
PROSELECT®

10 x 9-1/2 in. Cast Iron Valve Box Top

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

10 x 9-1/2 in. Cast Iron Valve Box Top

  • Fast #
  • Part #IVBATS10
  • Item #526799
  • Manufacturer Part #SLIP10T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Used for 4 in to 12 in valves
  • 5-1/4 in Shaft
  • 2 mm thickness
  • Inside diameter of box is 6-1/8" on top and 5-1/4" on bottom
  • Requires Certification

Documents

Recommended Accessories


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Coating:
Asphaltic Varnish
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
9-1/2 in
Diameter - Inside 1:
6-1/8 in
Diameter - Inside 2:
6-3/8 in
Height:
10 in
IAPMO Listed -:
No
Material:
Cast Iron
Product Type:
Valve Box Top
WaterSense Labeled:
No