24 x 24 in. Commercial T-Bar Lay-In in White 1-way Aluminum
24 x 24 in. Commercial T-Bar Lay-In in White 1-way Aluminum
Frequently Purchased Together
Product Details
- Extruded aluminum frame and blades
- Features 0.666" spaced fins at 45°
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Aluminum
- Type:
- PSAH45TB
- WaterSense Labeled:
- No
- Width:
- 24 in