3/4 in. Temperature & Pressure Relief Valve with 3 in. Extended Shank
3/4 in. Temperature & Pressure Relief Valve with 3 in. Extended Shank
Frequently Purchased Together
Product Details
- With stainless steel spring
- Setting: 150 psi at 210F
- Factory Authorized Parts
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Brass
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Product Type:
- Relief Valve
- Shank Size:
- 3 in
- Smart Home Enabled:
- No
- Valve Type:
- Water Heater Valve