32 in x 44 in x 3 in Equipment Pad Plastic
32 in x 44 in x 3 in Equipment Pad Plastic
Frequently Purchased Together
Product Details
- Length: 32 in.
- Width: 44 in.
- Grey plastic equipment pad with 422 lbs allowable load
- Thickness: 3 in.
Documents
Specifications
- Allowable Load:
- 422 lbs
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 32 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 32 in x 44 in x 3 in
- Thickness:
- 3 in
- Width:
- 44 in