45 in. Zinc Anode Rod
45 in. Zinc Anode Rod
Frequently Purchased Together
Product Details
- Provides additional protection for water heaters against rust and corrosion for a longer tank life
- Use KA-90 rods for smelly water applications
- Factory Authorized Parts
- Should be changed once every 3 to 5 years
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 45 in
- MA Approved -:
- No
- Material:
- Zinc
- Origin:
- Global
- Product Type:
- Anode Rod
- Rigid:
- No
- Smart Home Enabled:
- No
- Supply Pipe Connection Size:
- 3/4 in
- WaterSense Labeled:
- No