6 in. Mechanical Joint SBR Gasket

You last purchased this on
 
PROSELECT®

6 in. Mechanical Joint SBR Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

6 in. Mechanical Joint SBR Gasket

  • Fast #
  • Part #IMJGAU
  • Item #1262414
  • Manufacturer Part #IMJGAU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Fits CIOD pipe
  • Mechanical joint gasket used to seal the joint
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI C111
ASTM:
ASTM D-2240-91, ASTM D-395-89, ASTM D-412-92, ASTM D-572-88
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Residential
Clean Bagged:
No
Diameter - Inside 1:
6 in
Diameter - Outside:
6 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed -:
No
Material:
Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No