14 x 6 in. Residential Ceiling & Sidewall Register White Aluminum

You last purchased this on
 
PROSELECT®

PSAASW100 14 x 6 in. Residential Ceiling & Sidewall Register White Aluminum

  • Fast #
  • Part #PSAASW14U100
  • Item #9116581
  • Manufacturer Part #PSAASW14U-100
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSAASW100 14 x 6 in. Residential Ceiling & Sidewall Register White Aluminum

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ¾ ” spaced deflectors
  • Both sidewall & ceiling applications
  • Air foil shaped deflectors
  • Metal lever
  • Integral multi-shutter damper
  • Individually adjustable deflectors
  • Requires Certification

Documents


Specifications

Application:
Residential, Light Commercial
Collection:
PSAASW100
Color Finish Category:
Whites
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Depth:
1-59/100 in
Duct Size:
14 in x 6 in
GRD Deflection Type:
Adjustable Single Deflection
Height:
6 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
14 in
MA Approved -:
No
Material:
Aluminum
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
6 in