14 x 8 in. Residential Ceiling & Sidewall Register White Aluminum
PSAASW100 14 x 8 in. Residential Ceiling & Sidewall Register White Aluminum
Frequently Purchased Together
Product Details
- ¾ ” spaced deflectors
- Both sidewall & ceiling applications
- Air foil shaped deflectors
- Metal lever
- Integral multi-shutter damper
- Individually adjustable deflectors
Documents
Specifications
- Application:
- Residential, Light Commercial
- Collection:
- PSAASW100
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- Depth:
- 1-59/100 in
- Duct Size:
- 14 in x 8 in
- GRD Deflection Type:
- Adjustable Single Deflection
- Height:
- 8 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Aluminum
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 8 in