8 in. Butterfly Damper
PSDB 8 in. Butterfly Damper
Frequently Purchased Together
Product Details
- Removable handle
- Adjustable butterfly damper
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- PSDR Series
- Collection:
- PSDB
- Color Finish Name:
- Brown
- Damper Type:
- Butterfly Dampers
- Diameter:
- 8 in
- Material:
- Steel
- Product Type:
- Damper
- UL Listed:
- No
- Vent Duct Shape:
- Round