Under Counter Cold Water Filtration
Under Counter Cold Water Filtration
Frequently Purchased Together
Product Details
- Reduces chlorine, taste, and odor
- Single stage filtration provides access to clean, filtered water straight from a cold water line to the main faucet
- Reduce up to 99% of lead and cysts
- No electricity required
- Replacement cartridge: PSWFUCRC100
- Works with existing kitchen faucet – no dedicated faucet required
- Install the system and change filters with ease
Specifications
- Capacity:
- 4750 gal
- Contaminant Removal:
- Chlorine, Taste, Odor, Cysts, Lead
- Depth:
- 4 in
- Filter Life (Months):
- 12 mo
- Filtering Material:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- Height:
- 13-3/8 in
- Installation Type:
- Under Sink
- Maximum Temperature:
- 100
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Width:
- 4-3/4 in