9 in x 3/8 in Nap Woven Dralon™ Fabric Paint Roller Cover

You last purchased this on
 
Purdy®

WhiteDove™ 9 in x 3/8 in Nap Woven Dralon™ Fabric Paint Roller Cover

This product requires certification to purchase.
You last purchased this on
 
Purdy®

WhiteDove™ 9 in x 3/8 in Nap Woven Dralon™ Fabric Paint Roller Cover

  • Fast #
  • Part #P144670092
  • Item #9190872
  • Manufacturer Part #144670092
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Provides a smooth uniform finish
  • Excellent with all paints
  • Industry's most lint free Roller Cover
  • Great for all sheens
  • Use with latex and oil-based paints, primers, stains and clears
  • Ideal for drywall, decks and masonry
  • Available in 1/4 in, 3/8 in, 1/2 in and 3/4 in naps
  • 4 in, 4-1/2 in, 6-1/2 in, 7 in, 9 in, 12 in 14 in and 18 in rollers available
  • Requires Certification

Specifications

Application:
Ceiling, Drywall, Floor, Latex Paint, Oil Paint, Primers
Collection:
WhiteDove™
Diameter:
1-1/2 in
Material:
Woven Dralon®, Plastic
Material Type:
Polypropylene
Product Type:
Roller Cover
Size:
9 in x 3/8 in
Thickness:
3/8 in
Width:
9 in