33 x 18 in. Adapter Steel
33 x 18 in. Adapter Steel
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- QC CL-1500 and QC ES-1500 Classic Fans, CL-3100 Advanced Direct Drive Whole House Fan
- Height:
- 18 in
- Length:
- 33 in
- Material:
- Steel
- Product Type:
- Adapter
- Width:
- 14 in