48 in. x 50 ft. RL 48 Wide Duct Wrap
Microlite® EQ 48 in. x 50 ft. RL 48 Wide Duct Wrap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Foil faced fiberglass bonded with thermosetting resin
- FSK facing is applied during the manufacturing process to insure a strong, long lasting bond between the base blanket and the facing
- External insulation for sheet metal ducts in HVAC systems to enhance environmental quality by absorbing unwanted noise within the duct and increasing indoor comfort and energy efficiency by decreasing heat loss or gain through the duct walls
- All facings are supplied with a single 2" (51mm) stapling tab
Documents
Specifications
- Collection:
- Microlite® EQ
- Length:
- 50 ft
- Material:
- Fiberglass
- Product Type:
- Duct Wrap
- R value:
- R8.3
- Width:
- 48 in