75W 1-Light Medium E-26 Outdoor Wall Sconce in Brushed Aluminum
Cylinder 75W 1-Light Medium E-26 Outdoor Wall Sconce in Brushed Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Modern Appeal
- Industrial Influence
- Geometric Design
- Transitional Versatility
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Cylinder
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Depth:
- 7-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 75 W
- Weight:
- 2.3 lb
- Width:
- 4-1/4 in