750 ft. Nylon Mason Line Yellow
750 ft. Nylon Mason Line Yellow
Frequently Purchased Together
Product Details
- 0.047 in - 0.067 in Rope diameter
- Used for brick and block laying, staking out sites, concrete and landscape layout
- Gauge 18 braided nylon
Specifications
- Application:
- Construction
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 750 ft
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- WaterSense Labeled:
- No