Metal Sillcock Key

You last purchased this on
 
RAPTOR®

Metal Sillcock Key

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

Metal Sillcock Key

  • Fast #
  • Part #RAP50105
  • Item #4382822
  • Manufacturer Part #142605
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Black finish
  • Handle type cross
  • 4-way valve key
  • Fits furnaces, gas valves and hose bibbs
  • Adjustable
  • Requires Certification

Specifications

Application:
Utility
Color Finish Category:
Blacks
Color Finish Name:
Black
Handle Type:
Cross
MA Approved -:
No
Material:
Metal
Tool Type:
Adjustable Valve Key
WaterSense Labeled:
No