Mini Lime Condensate Removal Pump with Slimline Cover

You last purchased this on
 
Rectorseal

Aspen® Mini Lime Condensate Removal Pump with Slimline Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Aspen® Mini Lime Condensate Removal Pump with Slimline Cover

  • Fast #
  • Part #REC83849
  • Item #4383107
  • Manufacturer Part #83849
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Easily accessed for filter cleaning
  • Fully potted electronics
  • Left or right install
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.16
Adjustable:
No
BTU:
54600
CSA Certified:
No
Collection:
Aspen®
Color Finish Category:
Greens
Color Finish Name:
Lime
Cord Length:
6 ft
Depth:
1-5/8 in
Discharge:
1/4 in
Flow Rate:
2.9-3.2 gph @ 0' Head/1.3-1.5 gph @ 33' Head
Height:
3-1/8 in
Length:
3-3/4 in
MBH:
54.6
Material:
Plastic
Material Type:
ABS
Maximum Feet of Head:
33
Maximum Temperature:
150
Minimum Temperature:
35
Power Source:
Electric
Pump Application -:
Self-priming
Pump Body Material:
ABS
Pump Phase:
1
Pump Stage:
1
Type:
REC83849
UL Listed:
No
Volts:
100/250V
Watts:
16 W