1.2 lbs. Tankless Water Heater Flush

You last purchased this on
 
Rectorseal

Calci-Free™ 1.2 lbs. Tankless Water Heater Flush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Calci-Free™ 1.2 lbs. Tankless Water Heater Flush

  • Fast #
  • Part #REC68708
  • Item #3815002
  • Manufacturer Part #68708
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No spills
  • Complete cleaning system to clean and restore efficiency to tankless water heaters
  • Cleans in only 20 minutes
  • Not for use on aluminum
  • All the equipment necessary to pump and circulate the Calci-Free™ flushing solution through tankless water heaters to eliminate lime scale and other contaminants which can build up on the walls of heat exchanger tubes over time and block the flow of water
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Collection:
Calci-Free™
Height:
6-1/2 in
Length:
2-3/4 in
Material:
Liquid
Product Type:
Powder
Size:
1.2 lb