1/2 in. Brass FNPT Lever Handle Gas Ball Valve

You last purchased this on
 
Red-White Valve

Figure # 5200 1/2 in. Brass FNPT Lever Handle Gas Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Red-White Valve

Figure # 5200 1/2 in. Brass FNPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #R5200D
  • Item #450633
  • Manufacturer Part #5200 1/2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.15
ASME:
ASME B1.20.1
ASTM:
ASTM B-283, ASTM B-124, ASTM B-85, ASTM A-36
Collection:
Figure # 5200
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Handle Material:
Aluminum
Handle Type:
Lever
Height:
1-27/100 in
Length:
2-1/20 in
Material:
Brass, Plastic
Material Type:
PTFE
Pressure - High:
175
Pressure Class:
175#
Recommended Valve Application:
Gas
UL Listed:
Yes
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Gas Ball Valve