5 in. 2-Large 1-Standard Pentagon Meter Box Wrench
5 in. 2-Large 1-Standard Pentagon Meter Box Wrench
Frequently Purchased Together
Product Details
- Tough, rust-resistant materials give long life
- Waterworks lid keys open, lock and lift lids in one single motion
- Reed’s broad line of meter box and curb box lid keys saves searches for the right key
Specifications
- Color Finish Name:
- Silver
- Handle Type:
- Cross
- Length:
- 5 in
- Material:
- Ductile Iron
- Number of Tools Included:
- 1
- Tool Type:
- Curb Box Key
- Weight:
- 1.2 lb