6-67/100 ft. Ductile Iron T Skeleton Box Key

You last purchased this on
 
REED

6-67/100 ft. Ductile Iron T Skeleton Box Key

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

6-67/100 ft. Ductile Iron T Skeleton Box Key

  • Fast #
  • Part #R02375
  • Item #1743003
  • Manufacturer Part #02375
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Tough, rust-resistant materials for long life
  • Ductile, 7" long, T skeleton key
  • Saves searching for the right key
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Handle Type:
T-handle
Height:
1-1/4 in
Length:
7 in
Material:
Ductile Iron
Tool Type:
Curb Box Key, Meter Box Lid Key
Weight:
0.8 lb
Width:
5-1/4 in