Pivoting Valve Key with 3 ft. Extension

You last purchased this on
 
REED

Pivoting Valve Key with 3 ft. Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Pivoting Valve Key with 3 ft. Extension

  • Fast #
  • Part #R02345
  • Item #7274600
  • Manufacturer Part #02345
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Includes 3-foot extension for extra reach up to 10 feet
  • Heavy gauge, mechanical steel tubing shafts support a maximum torque of 200 foot-pounds
  • Pivoting head fits difficult-to-reach 2 in operating nuts
  • Use manually with included handle or add cordless CPDWW power drive or electric 700PD power drive and clutch for power valve operation
  • Made in USA
  • Reed valve keys feature strong welds at critical points
  • Requires Certification

Specifications

Application:
Water Service Lines
Capacity:
2 in
Color Finish Name:
Red, Silver
Handle Material:
Steel
Height:
2-1/2 in
Length:
46-1/2 in
Material:
Steel
Number of Tools Included:
1
Product Type:
Valve Key
Type:
R02345
Weight:
21 lb
Width:
5 in